https://www.bdiexpress.com/medias/INDINAFBXXXX-PCCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NXxpbWFnZS9qcGVnfGFHWm1MMmc0TXk4eE1EYzJOams0TVRFek5qUXhOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFTkRTbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58M2I3Zjk4OWE1Y2NhZmQwM2RjNWM5NWNhZTRlOWQ3NTg4NjI2YzJmZTg3MzU3YWNiMGYxNjcwZWMwODEyYzIyMQ
https://www.bdiexpress.com/medias/INDINAFBXXXX-PCCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NXxpbWFnZS9qcGVnfGFHWm1MMmc0TXk4eE1EYzJOams0TVRFek5qUXhOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFTkRTbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58M2I3Zjk4OWE1Y2NhZmQwM2RjNWM5NWNhZTRlOWQ3NTg4NjI2YzJmZTg3MzU3YWNiMGYxNjcwZWMwODEyYzIyMQ
INA
INA
PCCJ40
INA INA
Description
PCCJ40 FLANGED HOUSING UNIT
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 40MM Bore; 143.5MM Bolt Circle Diameter; 101.5MM Bolt Spacing; 1 Piece Solid; Double Snap Ring; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PCCJ40
BDI #
1176467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PCCJ40/p/1176467
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.01
EAN
4012802808094
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Double Snap Ring
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
G5208-2RSN
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PCCJ40
Weight / LBS
3.969
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 40MM Bore; 143.5MM Bolt Circle Diameter; 101.5MM Bolt Spacing; 1 Piece Solid; Double Snap Ring; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing
3.996 Inch | 101.5 Millimeter
Nominal Bolt Circle Diameter Round
5.6 Inch | 143.5 Millimeter
Cartridge Pilot Depth
0.126 Inch | 3.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

