Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PME25-XL-N https://www.bdiexpress.com/medias/INDINAFBXXXX-PME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MnxpbWFnZS9qcGVnfGFHUTBMMmd3T1M4eE1EYzJPRFE0TWpRd01qTXpOQzlKVGtSSlRrRkdRbGhZV0ZoZlVFMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4NjI5NmZhOTg0MDEyODY1OTdmMWNiNzczNTkyNGZmMWZmMWQzNWJmODMxYTViOWNjN2M1ZGQyODA3NjYzNzM3
1176612 Flange Block Bearings 

INA INA

PME25-XL-N

Description

PME25-XL-N X-LIFE FLANGED HSG UNIT ; 25MM BORE 90MM BOLT

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 25MM Bore; 90MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal

Part #

PME25-XL-N

BDI #
1176612

Details

157.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 157.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.73
EAN
4012802837629
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE25NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PME25N
Weight / LBS
1.632
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 25MM Bore; 90MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
2.756 Inch | 70 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh