

TIMKEN
TIMKEN
QAACW20A400SET
TIMKEN TIMKEN
Description
QAACW20A400SET FLANGE CRTG SPH RLR BRG ; NON RETURNABLE CONCTRC LOCK DBL-COLLAR
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 4" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Part #
QAACW20A400SET
BDI #
752242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QAACW20A400SET/p/752242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
19.522
EAN
0883450018166
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
43
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 4" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Length Thru Bore
5.94 Inch | 150.876 Millimeter
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Bolt Spacing
6.625 Inch | 168.275 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh