Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF2AK9-70 https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-QF-A-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDZ8aW1hZ2UvanBlZ3xhREV3TDJnMU55OHhNREl5TURZM016UXpNell6TUM5SlRrUkZSRlJHUWxoWVdGaGZNa0pmVVVaZlFWODVYMU5UWHpNd01IZ3pNREF1YW5CbnwzNzEyYjZjNTNhODBlMjZhNzMwZDJjYzEyYzQ1NzBiY2NlYzE1YmI3NDllMTU0NjUyY2VhN2I4ZThlNjIwODRh
20874261 Flange Block Bearings 

EDT CORP EDT CORP

QF2AK9-70

Description

QF2AK9-70 ; POR

Flange Block Bearing; 2 Bolt Flange Block; 4-3/8" Bore; 8.3" Bolt Circle Diameter; 8.31" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable

Part #

QF2AK9-70

BDI #
20874261

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.211
EAN
0883450878630
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
QFIUK9-70
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
All Round Supreme Bearing | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
10.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 4-3/8" Bore; 8.3" Bolt Circle Diameter; 8.31" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Length Thru Bore
2.922 Inch | 74.219 Millimeter
Bolt Spacing
8.31 Inch | 211.074 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh