

EDT CORP
EDT CORP
QFT4E4T-32T
EDT CORP EDT CORP
Description
QFT4E4T-32T PILLOW BLOCK BEARING ; SPLIT COLLAR
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4.38" Bolt Spacing; 2 Piece Split; Double Lock Collar Split Sleeve; 304 Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
QFT4E4T-32T
BDI #
20866821
Details
9360.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QFT4E4T-32T/p/20866821
Your Price
$ 9,360.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.082
EAN
0883450939812
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Split Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
304 Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QFIUHT-32-T
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Polymer Block Bearing | RFB Solution | Split Type | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4.38" Bolt Spacing; 2 Piece Split; Double Lock Collar Split Sleeve; 304 Stainless Steel; Sleeve Bearing; Not Relubricatable
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
4.38 Inch | 111.252 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh