

TIMKEN
TIMKEN
QMFL20J311SEC
TIMKEN TIMKEN
Description
QMFL20J311SEC FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7.6" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Part #
QMFL20J311SEC
BDI #
755869
Details
3094.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFL20J311SEC/p/755869
Your Price
$ 3,094.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
26.912
EAN
0883450071963
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFL20J311SEC
Weight / LBS
55
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7.6" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Bolt Spacing
7.6 Inch | 193 Millimeter
Length Thru Bore
4.59 Inch | 116.586 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh