Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMFYP11J203SEO https://www.bdiexpress.com/medias/INDQMIFBXXXX-QMFYP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3N3xpbWFnZS9qcGVnfGFETmlMMmcxTlM4eE1EYzNNVEF5TnpRNU1qZzVOQzlKVGtSUlRVbEdRbGhZV0ZoZlVVMUdXVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wwNDJjZTVkODNlMmE4MTU5MzA4MDJkZGNjMTg5ODQ5MzQ5NzkyYzU0NGFkMjhkMDIwZWFhNWVlYjc5MDc0MGI2
783103 Flange Block Bearings 

TIMKEN TIMKEN

QMFYP11J203SEO

Description

QMFYP11J203SEO FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 6.4" Bolt Circle Diameter; 4-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal

Part #

QMFYP11J203SEO

BDI #
783103

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.932
EAN
0883450996105
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
15
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 6.4" Bolt Circle Diameter; 4-1/2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
6.4 Inch | 162 Millimeter
Length Thru Bore
3.12 Inch | 79.248 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh