

TIMKEN
TIMKEN
QVFC20V303SM
TIMKEN TIMKEN
Description
QVFC20V303SM FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-3/16" Bore; 11" Bolt Circle Diameter; 7.79" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Part #
QVFC20V303SM
BDI #
762020
Details
2452.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVFC20V303SM/p/762020
Your Price
$ 2,452.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
18.16
EAN
0883450150231
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-3/16" Bore; 11" Bolt Circle Diameter; 7.79" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Bolt Spacing
7.79 Inch | 197.866 Millimeter
Nominal Bolt Circle Diameter Round
11 Inch | 279.4 Millimeter
Cartridge Pilot Diameter
9.055 Inch | 230 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh