

TIMKEN
TIMKEN
RCJ1 1/2
TIMKEN TIMKEN
Description
RCJ1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJ1 1/2
BDI #
1371535
Details
223.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJ1-1-2/p/1371535
Your Price
$ 223.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.967
EAN
0087796059610
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33/64 Inch
Relubricatable
Yes
Insert Part Number
G1108KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCJ 1 1/2
Weight / LBS
5.05
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bolt Spacing
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh