

SEALMASTER
SEALMASTER
RFBA 207
SEALMASTER SEALMASTER
Description
RFBA 207 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE COLLAR MOUNT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
551895
BDI #
352514
Details
1667.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RFBA-207/p/352514
Your Price
$ 1,667.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.896
EAN
0662288483328
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
RCIA-207
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFBA 207
Manufacturer Internal Number
551895
Weight / LBS
24
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 2 Piece Split; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Felt Labyrinth Seal
Bolt Spacing
5.375 Inch | 136.525 Millimeter
Length Thru Bore
3.31 Inch | 84.074 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Circle Diameter Round
7.6 Inch | 193 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh