Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

351834 Flange Block Bearings 

SEALMASTER SEALMASTER

SF-10

Description

SF-10 FLANGE BEARING UNIT ; GEN GOLD SET SCREW

Flange Block Bearing; 4 Bolt Square Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 2-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal

Part #

700433

BDI #
351834

Details

172.22 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 172.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.567
EAN
0662461003350
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
13/32 Inch
Relubricatable
Yes
Insert Part Number
2-010
Seals
Felt
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-10
Manufacturer Internal Number
700433
Weight / LBS
1.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 2-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bolt Spacing
2.125 Inch | 53.98 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh