SEALMASTER
SEALMASTER
SF-206
SEALMASTER SEALMASTER
Description
SF-206 FLANGE BLOCK BALL BEARING ; 30MM BORE
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 82.55MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal
Part #
709988
BDI #
353556
Details
339.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SF-206/p/353556
Your Price
$ 339.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.465
EAN
0662461052273
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
15/32 Inch
Relubricatable
Yes
Insert Part Number
5206
Seals
Felt
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-206
Manufacturer Internal Number
709988
Weight / LBS
3.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 82.55MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Seal
Bore
1.181 Inch | 30 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh