Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFT-25BEV DRY https://www.bdiexpress.com/medias/INDMORFBXXXX-SFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mzl8aW1hZ2UvanBlZ3xhRGswTDJneE5TOHhNRFU0TnpFMk9UWTROVFV6TkM5SlRrUk5UMUpHUWxoWVdGaGZVMFpVWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NDdiZjM3YTlkYjVmMDU4NDE0ODI2NmZlOGY0Yzc3YjVmMGJmMmVjMmUxZTQ5NzA2MWZjZjE1OTYyY2M5MDAyYg
352072 Flange Block Bearings 

SEALMASTER SEALMASTER

SFT-25BEV DRY

Description

SFT-25BEV DRY ; BEVERAGE DRY BRGS (ALL BORES D

Flange Block Bearing; 2 Bolt Flange Block; 1-9/16" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal

Part #

708200

BDI #
352072

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.043
EAN
0662461298770
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
17/32 Inch
Relubricatable
Yes
Insert Part Number
2-19-BEV-DRY
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFT-25BEV DRY
Manufacturer Internal Number
708200
Weight / LBS
4.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-9/16" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Bolt Spacing
5.656 Inch | 143.67 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh