SEALMASTER
SEALMASTER
SFT-27
SEALMASTER SEALMASTER
Description
SFT-27 FLANGE BEARING UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
SFT-27
BDI #
351905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFT-27/p/351905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.145
EAN
0662461004401
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
19/32 Inch
Relubricatable
Yes
Insert Part Number
2-111
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFT-27
Manufacturer Internal Number
700555
Weight / LBS
5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing
5.844 Inch | 148.438 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh