Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCBF204-IP69K/F https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDR8aW1hZ2UvanBlZ3xhRFprTDJoa01TOHhNRGd3T0RrME1EZzRPREE1TkM5SlRrUlVTVTFHUWxoWVdGaGZORVpmUWt4ZlZFaFNUVjlDVTB4ZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8YjhhNmQwYTJiYmI2NWZhODc4ZmM4ZmMyMDM3ZGZmYmI1MjY4YjI1NGJhMTcyMGEzYWVlM2Q2ZjcyYWVkMGU1MA
27640814 Flange Block Bearings 

TIMKEN TIMKEN

SUCBF204-IP69K/F

Description

SUCBF204-IP69K/F FLANGE BLOCK BEARING ; 4-BOLT FLANGE W/FOOD GRADE GREASE

Flange Block Bearing; 4 Bolt Square Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal

Part #

SUCBF204-IP69K/F

BDI #
27640814

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.53
EAN
0085706134426
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
SUC204-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.168
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bore
0.787 Inch | 20 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh