

TIMKEN
TIMKEN
TAFNL16K212SB
TIMKEN TIMKEN
Description
TAFNL16K212SB FLANGE BLOCK SPH RLR BRG ; TPD ADPT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/4" Bore; 8-1/2" Bolt Circle Diameter; 6.01" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Not Relubricatable; Double Lip Contact Nitrile Rubber Seal
Part #
TAFNL16K212SB
BDI #
22089198
Details
988.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/TAFNL16K212SB/p/22089198
Your Price
$ 988.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
11.372
EAN
0883450451505
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
22216
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Solid Block | Extreme Duty Block
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
25
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/4" Bore; 8-1/2" Bolt Circle Diameter; 6.01" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Not Relubricatable; Double Lip Contact Nitrile Rubber Seal
Bolt Spacing
6.01 Inch | 152.654 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.07 Inch | 77.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh