Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TCJ 15/16 https://www.bdiexpress.com/medias/INDFAFFBXXXX-TCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0NnxpbWFnZS9qcGVnfGFEWTVMMmd6T1M4eE1EYzJPVFF6TWpFNE1qZ3hOQzlKVGtSR1FVWkdRbGhZV0ZoZlZFTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhNGFlOGNhNmU1MTZhZGZiYzFjN2VhM2ExYjkzMDc0YmRjMDc3OTM5ZWQ5Y2UxMzZhNTQwNjhmMDU2ZjcwYTlj
1374245 Flange Block Bearings 

TIMKEN TIMKEN

TCJ 15/16

Description

TCJ 15/16 FLANGE BRG UNIT ; 4 BOLT

Flange Block Bearing; 4 Bolt Square Flange Block; 15/16" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Triply Seal

Part #

TCJ 15/16

BDI #
1374245

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.821
EAN
0087796057074
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
29/64 Inch
Relubricatable
Yes
Insert Part Number
G1015KPPB3
Seals
Double Triply
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TCJ 15/16
Weight / LBS
2.07
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 15/16" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Triply Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Bore
0.938 Inch | 23.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh