

TIMKEN
TIMKEN
UCF320-64
TIMKEN TIMKEN
Description
UCF320-64 FLANGED HOUSING UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 13-1/2" Bolt Circle Diameter; 9-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF320-64
BDI #
21962757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF320-64/p/21962757
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992171207
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
UC320-64
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
56.8
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 13-1/2" Bolt Circle Diameter; 9-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
4.252 Inch | 108 Millimeter
Nominal Bolt Circle Diameter Round
13.5 Inch | 342.2 Millimeter
Bolt Spacing
9.531 Inch | 242.087 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh