

TIMKEN
TIMKEN
UCFC210-30
TIMKEN TIMKEN
Description
UCFC210-30 FLANGE BLOCK BALL BEARING ; 1-7/8" BORE CAST IRON HSG
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/8" Bore; 5.4" Bolt Circle Diameter; 3.843" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFC210-30
BDI #
20353451
Details
177.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC210-30/p/20353451
Your Price
$ 177.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.903
EAN
0087796139992
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC210-30
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
6.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/8" Bore; 5.4" Bolt Circle Diameter; 3.843" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Cartridge Pilot Diameter
4.331 Inch | 110 Millimeter
Bolt Spacing
3.843 Inch | 97.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh