

TIMKEN
TIMKEN
UELFC211-34
TIMKEN TIMKEN
Description
UELFC211-34 FLANGED HOUSING UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/8" Bore; 5.9" Bolt Circle Diameter; 4-11/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
UELFC211-34
BDI #
21959067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UELFC211-34/p/21959067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992168931
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UEL211-34
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
9.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/8" Bore; 5.9" Bolt Circle Diameter; 4-11/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Cartridge Pilot Diameter
4.921 Inch | 125 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Bolt Spacing
4.172 Inch | 105.969 Millimeter
Cartridge Pilot Depth
0.469 Inch | 11.9 Millimeter
Length Thru Bore
2.811 Inch | 71.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh