SEALMASTER
SEALMASTER
USFB5000-215
SEALMASTER SEALMASTER
Description
USFB5000-215 FLANGE ROLLER BEARING ; 2-15/16" BORE 7.9" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
USFB5000-215
BDI #
334429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/USFB5000-215/p/334429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.054
EAN
0662461361320
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
USI5000-215
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USFB5000-215
Manufacturer Internal Number
737180
Weight / LBS
23.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Bolt Spacing
5.563 Inch | 141.3 Millimeter
Length Thru Bore
3.875 Inch | 98.425 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh