

IPTCI
IPTCI
BUCNPHA 209 45MM
IPTCI IPTCI
Description
BUCNPHA 209 45MM HANGER PILLOW BLOCK BRG
Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 49.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; BUC209 Insert Part Number
Part #
BUCNPHA 209 45MM
BDI #
517063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/BUCNPHA-209-45MM/p/517063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.77
EAN
0080067570333
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
BUC209
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
BUCNPHA20945MM
Weight / LBS
3.9
Long Description
Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 49.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; BUC209 Insert Part Number
Housing Outside Diameter
4.252 Inch | 108 Millimeter
Base to Center Height
3.228 Inch | 82 Millimeter
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Housing Overall Length
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh