https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGSXR-EC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxNDh8aW1hZ2UvanBlZ3xhRGt6TDJoallTOHhNRGMyTXpVeU56VTROVGd5TWk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZFRXRkpmUlVOZlEwbGZNekF3ZURNd01DNXFjR2N8ZWIxYmJjYzg3NzQ1Y2RjNDJiY2EzMTdkYTJlMDFmMGIzMDQyOWIxYzNmZmJhOTliMDU0YmQ3YzhhOTBlMDU3Mw
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGSXR-EC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxNDh8aW1hZ2UvanBlZ3xhRGt6TDJoallTOHhNRGMyTXpVeU56VTROVGd5TWk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZFRXRkpmUlVOZlEwbGZNekF3ZURNd01DNXFjR2N8ZWIxYmJjYzg3NzQ1Y2RjNDJiY2EzMTdkYTJlMDFmMGIzMDQyOWIxYzNmZmJhOTliMDU0YmQ3YzhhOTBlMDU3Mw
DODGE
DODGE
HNG-SXR-103
DODGE DODGE
Description
HNG-SXR-103 HANGER BALL BEARING
Hanger Bearing; 1-3/16" Bore; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 3" Housing Outside Diameter; 1.77" Length Thru Bore; 3.63" Housing Overall Length; Relubricatable; INS-SXR-103 Insert Part Number
Part #
131261
BDI #
261151
Details
178.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-SXR-103/p/261151
Your Price
$ 178.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.862
EAN
0782475117789
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SXR-103
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | 1/2" Male Plunger Screw | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.9
Long Description
Hanger Bearing; 1-3/16" Bore; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 3" Housing Outside Diameter; 1.77" Length Thru Bore; 3.63" Housing Overall Length; Relubricatable; INS-SXR-103 Insert Part Number
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.77 Inch | 44.958 Millimeter
Housing Overall Length
3.63 Inch | 92.202 Millimeter
Base to Center Height
0 Inch | 0 Millimeter
Housing Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

