LINKBELT
LINKBELT
MCHBS255N
LINKBELT LINKBELT
Description
MCHBS255N HANGER BALL BEARING ; 3-7/16" MOUNTED CAST IRON
Hanger Bearing; 3-7/16" Bore; 6" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 8-5/16" Housing Outside Diameter; 2-33/64" Length Thru Bore; 10-5/32" Housing Overall Length; Relubricatable; MSG255NLPA Insert Part Number
Part #
MCHBS255N
BDI #
21443842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MCHBS255N/p/21443842
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
11.268
EAN
0662864874205
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MSG255NLPA
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Exxon Ronex MP Std Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10433650
Weight / LBS
24.84
Long Description
Hanger Bearing; 3-7/16" Bore; 6" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 8-5/16" Housing Outside Diameter; 2-33/64" Length Thru Bore; 10-5/32" Housing Overall Length; Relubricatable; MSG255NLPA Insert Part Number
Housing Outside Diameter
8.313 Inch | 211.15 Millimeter
Length Thru Bore
2.516 Inch | 63.906 Millimeter
Housing Overall Length
10.156 Inch | 257.962 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh