

AMI BEARINGS
AMI BEARINGS
MUCHPL206-20RFCEW
AMI BEARINGS AMI BEARINGS
Description
MUCHPL206-20RFCEW HANGER UNIT BEARING ; 1-1/4" ID STAINLESS SET SCREW
Hanger Bearing; 1-1/4" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; MUC206-20RF Insert Part Number
Part #
MUCHPL206-20RFCEW
BDI #
104684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCHPL206-20RFCEW/p/104684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.608
EAN
0808250363858
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC206-20RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 1 Closed Cover | 1 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL20620RFCEW
Weight / LBS
1.34
Long Description
Hanger Bearing; 1-1/4" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; MUC206-20RF Insert Part Number
Bore
1.25 Inch | 31.75 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh