

EDT CORP
EDT CORP
NA8AA7-9/16
EDT CORP EDT CORP
Description
NA8AA7-9/16 ; POR
Hanger Bearing; 9/16" Bore; 1.88" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 2.13" Housing Outside Diameter; 1.23" Length Thru Bore; 2.94" Housing Overall Length; Not Relubricatable; NAIUA7-9/16 Insert Part Number
Part #
NA8AA7-9/16
BDI #
20882981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/NA8AA7-9-16/p/20882981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.544
EAN
0883450914659
Product Group - BDI
M06288
Mounting Method
Set Screw Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Polymer
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
NAIUA7-9/16
Other Features
Poly-Round Bearing | With Locking Sleeve
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.2
Long Description
Hanger Bearing; 9/16" Bore; 1.88" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 2.13" Housing Outside Diameter; 1.23" Length Thru Bore; 2.94" Housing Overall Length; Not Relubricatable; NAIUA7-9/16 Insert Part Number
Length Thru Bore
1.23 Inch | 31.242 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Housing Outside Diameter
2.13 Inch | 54.102 Millimeter
Housing Overall Length
2.94 Inch | 74.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh