

TIMKEN
TIMKEN
QAMH18A090SC
TIMKEN TIMKEN
Description
QAMH18A090SC HANGER BRG UNIT
Hanger Bearing; 90MM Bore; 160.3MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 200.2MM Housing Outside Diameter; 102.4MM Length Thru Bore; 260.4MM Housing Overall Length; Relubricatable; 22218 Insert Part Number
Part #
QAMH18A090SC
BDI #
20395350
Details
2070.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/QAMH18A090SC/p/20395350
Your Price
$ 2,070.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
16.835
EAN
0883450415729
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Material
Cast Steel
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Spherical Roller Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
22218
Seals
Double Lip Contact Viton
Other Features
Double Row | Single Collar
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.timken.com
Weight / LBS
35.93535
Long Description
Hanger Bearing; 90MM Bore; 160.3MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 200.2MM Housing Outside Diameter; 102.4MM Length Thru Bore; 260.4MM Housing Overall Length; Relubricatable; 22218 Insert Part Number
Housing Outside Diameter
7.882 Inch | 200.2 Millimeter
Length Thru Bore
4.031 Inch | 102.4 Millimeter
Bore
3.543 Inch | 90 Millimeter
Base to Center Height
6.311 Inch | 160.3 Millimeter
Housing Overall Length
10.252 Inch | 260.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh