

DODGE
DODGE
SCHB-SC-300
DODGE DODGE
Description
SCHB-SC-300 HANGER BALL BRG UNIT ; NORMAL DUTY 3" BORE SETSCREW BALL
Hanger Bearing; 3" Bore; 4.88" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 7" Housing Outside Diameter; 2.38" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; INS-SC-300 Insert Part Number
Part #
SCHB-SC-300
BDI #
258598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SC-300/p/258598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.63
EAN
0782475115082
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SC-300
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
124293
Weight / LBS
14.64
Long Description
Hanger Bearing; 3" Bore; 4.88" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 7" Housing Outside Diameter; 2.38" Length Thru Bore; 8.38" Housing Overall Length; Relubricatable; INS-SC-300 Insert Part Number
Base to Center Height
4.88 Inch | 123.952 Millimeter
Housing Overall Length
8.38 Inch | 212.852 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Housing Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh