Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCHB-SCED-35M https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
27304938 Hanger Unit Bearings 

DODGE DODGE

SCHB-SCED-35M

Description

SCHB-SCED-35M HANGER BALL BEARING, SCED SCMED EXTREME DUTY (SMARTCATALOG)

Hanger Bearing; 35MM Bore; 69.85MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 98.552MM Housing Outside Diameter; 43.434MM Length Thru Bore; 119.126MM Housing Overall Length; Relubricatable; INS-SCED-35M Insert Part Number

Part #

080357

BDI #
27304938

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477021626
Weight / US pound
3.4
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SCED-35M
Seals
Triple Lip Contact
Rating
Extreme Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080357
Weight / LBS
3.4
Long Description
Hanger Bearing; 35MM Bore; 69.85MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 98.552MM Housing Outside Diameter; 43.434MM Length Thru Bore; 119.126MM Housing Overall Length; Relubricatable; INS-SCED-35M Insert Part Number
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
1.378 Inch | 35 Millimeter
Housing Overall Length
4.69 Inch | 119.126 Millimeter
Housing Outside Diameter
3.88 Inch | 98.552 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh