

DODGE
DODGE
SCHB-SCM-307 MOD
DODGE DODGE
Description
SCHB-SCM-307 MOD HANGER BALL BRG UNIT
Hanger Bearing; 3-7/16" Bore; 6" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 8.31" Housing Outside Diameter; 2.56" Length Thru Bore; 10.16" Housing Overall Length; Relubricatable; INS-SCM-307 Insert Part Number
Part #
SCHB-SCM-307 MOD
BDI #
245070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SCM-307-MOD/p/245070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
13.59
EAN
0782475946617
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SCM-307
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
30
Long Description
Hanger Bearing; 3-7/16" Bore; 6" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 8.31" Housing Outside Diameter; 2.56" Length Thru Bore; 10.16" Housing Overall Length; Relubricatable; INS-SCM-307 Insert Part Number
Base to Center Height
6 Inch | 152.4 Millimeter
Housing Overall Length
10.16 Inch | 258.064 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Housing Outside Diameter
8.31 Inch | 211.074 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh