

RHP BEARING
RHP BEARING
SCHB50
RHP BEARING RHP BEARING
Description
SCHB50 HANGER BEARING MOUNTED UNIT
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 121MM Housing Outside Diameter; 51.6MM Length Thru Bore; 144MM Housing Overall Length; Relubricatable; 1050 Insert Part Number
Part #
SCHB50
BDI #
1413370
Details
244.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB50/p/1413370
Your Price
$ 244.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
4.85
EAN
0747023026319
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
M24 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
1050
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.8
Long Description
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 121MM Housing Outside Diameter; 51.6MM Length Thru Bore; 144MM Housing Overall Length; Relubricatable; 1050 Insert Part Number
Housing Outside Diameter
4.764 Inch | 121 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Base to Center Height
3.268 Inch | 83 Millimeter
Bore
1.969 Inch | 50 Millimeter
Housing Overall Length
5.669 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh