SEALMASTER
SEALMASTER
SEHB-15 BDZ
SEALMASTER SEALMASTER
Description
SEHB-15 BDZ MOUNTED HANGER BEARING ; 15/16" BORE
Hanger Bearing; 15/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 3-015 Insert Part Number
Part #
727113
BDI #
355242
Details
554.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-15-BDZ/p/355242
Your Price
$ 554.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.03
EAN
0662461142646
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-015
Seals
Felt Labyrinth
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB15BDZ
Manufacturer Internal Number
727113
Weight / LBS
2.35
Long Description
Hanger Bearing; 15/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-1/16" Housing Overall Length; Relubricatable; 3-015 Insert Part Number
Housing Overall Length
4.063 Inch | 103.2 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Housing Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh