Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SEHB-208 https://www.bdiexpress.com/medias/INDS-MXXXXXX-709982-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhREpqTDJoaFpDOHhNREU1Tnpnd01qUXhPREl3Tmk5SlRrUlRMVTFZV0ZoWVdGaGZOekE1T1RneVh6QXhYek13TUhnek1EQXVhbkJufDQ2MTEwOTM5MzI4N2U1ODIzZWNjMGIyOGZhOTIxZjlhMzg0ZmMyMWY1YTIyZTAwZDM3MmJhODliNWNmYTMzNGU
355254 Hanger Unit Bearings 

SEALMASTER SEALMASTER

SEHB-208

Description

SEHB-208 MOUNTED HANGER BEARING ; NON-RETURNABLE 40MM BORE

Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 95.3MM Housing Outside Diameter; 49.2MM Length Thru Bore; 120.7MM Housing Overall Length; Relubricatable; 5208 Insert Part Number

Part #

SEHB-208

BDI #
355254

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.669
EAN
0662461052211
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
5208
Seals
Felt Labyrinth
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB208
Manufacturer Internal Number
709982
Weight / LBS
3.4
Long Description
Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 95.3MM Housing Outside Diameter; 49.2MM Length Thru Bore; 120.7MM Housing Overall Length; Relubricatable; 5208 Insert Part Number
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Base to Center Height
2.874 Inch | 73 Millimeter
Housing Overall Length
4.752 Inch | 120.7 Millimeter
Housing Outside Diameter
3.752 Inch | 95.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh