

SEALMASTER
SEALMASTER
SEHB-212
SEALMASTER SEALMASTER
Description
SEHB-212 MOUNTED HANGER BEARING ; POR NON-RETURNABLE 60MM
Hanger Bearing; 60MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 142.9MM Housing Outside Diameter; 65.1MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; 5212 Insert Part Number
Part #
712380
BDI #
355261
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-212/p/355261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
4.086
EAN
0662461062197
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
5212
Seals
Felt Labyrinth
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB212
Manufacturer Internal Number
712380
Weight / LBS
9
Long Description
Hanger Bearing; 60MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 142.9MM Housing Outside Diameter; 65.1MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; 5212 Insert Part Number
Bore
2.362 Inch | 60 Millimeter
Housing Outside Diameter
5.626 Inch | 142.9 Millimeter
Base to Center Height
4.016 Inch | 102 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Housing Overall Length
6.811 Inch | 173 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh