https://www.bdiexpress.com/medias/INDS-MXXXXXX-703401-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhRGd4TDJnNU5DOHhNREU1Tnpnd05UVTVOamN3TWk5SlRrUlRMVTFZV0ZoWVdGaGZOekF6TkRBeFh6QXhYek13TUhnek1EQXVhbkJufDFkMjAzODU1YzY4ZGUwN2U4MTFlMzRjYThjMzY2MDNhYTk4OTg3ZWRjOTIxN2M3NGJkYjJhMGFmM2U4OWJkNDY
https://www.bdiexpress.com/medias/INDS-MXXXXXX-703401-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhRGd4TDJnNU5DOHhNREU1Tnpnd05UVTVOamN3TWk5SlRrUlRMVTFZV0ZoWVdGaGZOekF6TkRBeFh6QXhYek13TUhnek1EQXVhbkJufDFkMjAzODU1YzY4ZGUwN2U4MTFlMzRjYThjMzY2MDNhYTk4OTg3ZWRjOTIxN2M3NGJkYjJhMGFmM2U4OWJkNDY
SEALMASTER
SEALMASTER
SEHB-36C
SEALMASTER SEALMASTER
Description
SEHB-36C MOUNTED HANGER BEARING ; NON-RETURNABLE
Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; 2-24C Insert Part Number
Part #
SEHB-36C
BDI #
355282
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-36C/p/355282
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
4.086
EAN
0662461021743
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-24C
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB36C
Manufacturer Internal Number
703401
Weight / LBS
9
Long Description
Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; 2-24C Insert Part Number
Housing Overall Length
6.813 Inch | 173.05 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Housing Outside Diameter
5.625 Inch | 142.875 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


