

SEALMASTER
SEALMASTER
SEHBD-24
SEALMASTER SEALMASTER
Description
SEHBD-24 ; SC SCD SCHB MSCHB SEHB ST (A)
Hanger Bearing; 1-1/2" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/4" Housing Outside Diameter; 2-5/16" Length Thru Bore; 4-3/4" Housing Overall Length; Relubricatable; 2-18D Insert Part Number
Part #
712269
BDI #
355083
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHBD-24/p/355083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.648
EAN
0662461061855
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-18D
Seals
Felt Labyrinth
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHBD24
Manufacturer Internal Number
712269
Weight / LBS
3.63
Long Description
Hanger Bearing; 1-1/2" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/4" Housing Outside Diameter; 2-5/16" Length Thru Bore; 4-3/4" Housing Overall Length; Relubricatable; 2-18D Insert Part Number
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
2.875 Inch | 73.025 Millimeter
Length Thru Bore
2.313 Inch | 58.75 Millimeter
Housing Overall Length
4.75 Inch | 120.65 Millimeter
Housing Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh