

AMI BEARINGS
AMI BEARINGS
UCECH210NPMZ2
AMI BEARINGS AMI BEARINGS
Description
UCECH210NPMZ2 HANGER BEARING ; 50MM ID
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 114MM Housing Outside Diameter; 51.6MM Length Thru Bore; 140MM Housing Overall Length; Relubricatable; UC210MZ2 Insert Part Number
Part #
UCECH210NPMZ2
BDI #
107824
Details
288.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH210NPMZ2/p/107824
Your Price
$ 288.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.06
EAN
0808250234172
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC210MZ2
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH210NPMZ2
Weight / LBS
4.54
Long Description
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 114MM Housing Outside Diameter; 51.6MM Length Thru Bore; 140MM Housing Overall Length; Relubricatable; UC210MZ2 Insert Part Number
Base to Center Height
3.268 Inch | 83 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Housing Overall Length
5.512 Inch | 140 Millimeter
Housing Outside Diameter
4.488 Inch | 114 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh