

AMI BEARINGS
AMI BEARINGS
UCECH211NP
AMI BEARINGS AMI BEARINGS
Description
UCECH211NP HANGER BEARING ; 55MM ID
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 143MM Housing Outside Diameter; 55.6MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; UC211 Insert Part Number
Part #
UCECH211NP
BDI #
107784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH211NP/p/107784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.72
EAN
0808250378869
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC211
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH211NP
Weight / LBS
8.22
Long Description
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 143MM Housing Outside Diameter; 55.6MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; UC211 Insert Part Number
Housing Overall Length
6.811 Inch | 173 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bore
2.165 Inch | 55 Millimeter
Housing Outside Diameter
5.63 Inch | 143 Millimeter
Base to Center Height
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh