

AMI BEARINGS
AMI BEARINGS
UCECH215
AMI BEARINGS AMI BEARINGS
Description
UCECH215 HANGER BEARING ; 75MM ID
Hanger Bearing; 75MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 171MM Housing Outside Diameter; 77.8MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC215 Insert Part Number
Part #
UCECH215
BDI #
107742
Details
513.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH215/p/107742
Your Price
$ 513.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
5.67
EAN
0808250285051
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC215
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH215
Weight / LBS
12.52
Long Description
Hanger Bearing; 75MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 171MM Housing Outside Diameter; 77.8MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC215 Insert Part Number
Bore
2.953 Inch | 75 Millimeter
Base to Center Height
4.606 Inch | 117 Millimeter
Housing Overall Length
7.874 Inch | 200 Millimeter
Housing Outside Diameter
6.732 Inch | 171 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh