FYH
FYH
UCHA203
FYH FYH
Description
UCHA203 HANGER BLOCK UNIT
Hanger Bearing; 17MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 64MM Housing Outside Diameter; 31MM Length Thru Bore; 96MM Housing Overall Length; Relubricatable; UC203 Insert Part Number
Part #
UCHA203
BDI #
17916539
Details
58.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA203/p/17916539
Your Price
$ 58.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.739
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC203
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCHA203
Weight / LBS
1.631
Long Description
Hanger Bearing; 17MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 64MM Housing Outside Diameter; 31MM Length Thru Bore; 96MM Housing Overall Length; Relubricatable; UC203 Insert Part Number
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Overall Length
3.78 Inch | 96 Millimeter
Housing Outside Diameter
2.52 Inch | 64 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh