FYH
FYH
UCHA213
FYH FYH
Description
UCHA213 HANGER BLOCK UNIT
Hanger Bearing; 65MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 166MM Housing Outside Diameter; 65.1MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC213 Insert Part Number
Part #
UCHA213
BDI #
17916573
Details
300.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA213/p/17916573
Your Price
$ 300.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
5.81
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC213
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCHA213
Weight / LBS
12.787
Long Description
Hanger Bearing; 65MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 166MM Housing Outside Diameter; 65.1MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC213 Insert Part Number
Housing Outside Diameter
6.535 Inch | 166 Millimeter
Housing Overall Length
7.874 Inch | 200 Millimeter
Base to Center Height
4.606 Inch | 117 Millimeter
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh