FYH
FYH
UCHA21340
FYH FYH
Description
UCHA21340G5
Hanger Bearing; 2-1/2" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-17/32" Housing Outside Diameter; 2-9/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; UC213-40 Insert Part Number
Part #
UCHA21340
BDI #
17916574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA21340/p/17916574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
5.81
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC213-40
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCHA21340G5
Weight / LBS
12.787
Long Description
Hanger Bearing; 2-1/2" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-17/32" Housing Outside Diameter; 2-9/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; UC213-40 Insert Part Number
Bore
2.5 Inch | 63.5 Millimeter
Base to Center Height
4.625 Inch | 117.475 Millimeter
Housing Outside Diameter
6.531 Inch | 165.887 Millimeter
Housing Overall Length
7.875 Inch | 200.025 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh