

NTN
NTN
UCHB204-012M-1V5
NTN NTN
Description
UCHB204-012M-1V5 ; POR COMPLETE BEARING UNIT
Hanger Bearing; 3/4" Bore; 2-33/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 2-17/32" Housing Outside Diameter; 2.221" Length Thru Bore; 3-25/32" Housing Overall Length; Relubricatable; UC204-012 Insert Part Number
Part #
UCHB204-012M-1V5
BDI #
17150846
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHB204-012M-1V5/p/17150846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0
EAN
0692314580752
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC204-012
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Spherical
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2
Long Description
Hanger Bearing; 3/4" Bore; 2-33/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 2-17/32" Housing Outside Diameter; 2.221" Length Thru Bore; 3-25/32" Housing Overall Length; Relubricatable; UC204-012 Insert Part Number
Housing Outside Diameter
2.531 Inch | 64.287 Millimeter
Housing Overall Length
3.781 Inch | 96.037 Millimeter
Length Thru Bore
2.221 Inch | 56.413 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
2.516 Inch | 63.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh