Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCHB205-015D1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-HNGR-UCHB-SS-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3OTF8aW1hZ2UvanBlZ3xhR0ZrTDJnNE5pOHhNRFF5TlRNNE1EZzJOREF6TUM5SlRrUk9WRTVDVWtkWVdGaGZTRTVIVWw5VlEwaENYMU5UWDBReFh6TXdNSGd6TURBdWFuQm58YTViODIyMmVjMTE0ZGJlNTEyMjRiMTA0OTYyNjkxMTk4ZGJiY2I2NDYyOTAzZDhlMDZiN2IyMTRjYWEzNzg1YQ
17150847 Hanger Unit Bearings 

NTN NTN

UCHB205-015D1

Description

UCHB205-015D1 COMPLETE BEARING UNIT

Hanger Bearing; 15/16" Bore; 2-33/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/16" Housing Outside Diameter; 1.343" Length Thru Bore; 4.062" Housing Overall Length; Relubricatable; UC205-015D1 Insert Part Number

Part #

UCHB205-015D1

BDI #
17150847

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0
EAN
4547359219975
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC205-015D1
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Spherical
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2
Long Description
Hanger Bearing; 15/16" Bore; 2-33/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/16" Housing Outside Diameter; 1.343" Length Thru Bore; 4.062" Housing Overall Length; Relubricatable; UC205-015D1 Insert Part Number
Housing Outside Diameter
3.063 Inch | 77.8 Millimeter
Base to Center Height
2.516 Inch | 63.906 Millimeter
Housing Overall Length
4.062 Inch | 103.175 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Bore
0.938 Inch | 23.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh