

AMI BEARINGS
AMI BEARINGS
UEECH206-19NP
AMI BEARINGS AMI BEARINGS
Description
UEECH206-19NP HANGER BEARING ; 1-3/16" ID
Hanger Bearing; 1-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1.567" Length Thru Bore; 4-1/8" Housing Overall Length; Relubricatable; UE206-19 Insert Part Number
Part #
UEECH206-19NP
BDI #
119165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEECH206-19NP/p/119165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.971
EAN
0808250184033
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE206-19
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH20619NP
Weight / LBS
2.14
Long Description
Hanger Bearing; 1-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 3-1/8" Housing Outside Diameter; 1.567" Length Thru Bore; 4-1/8" Housing Overall Length; Relubricatable; UE206-19 Insert Part Number
Bore
1.188 Inch | 30.175 Millimeter
Housing Outside Diameter
3.125 Inch | 79.375 Millimeter
Housing Overall Length
4.125 Inch | 104.775 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh