Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UEECH206NP https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEECHNP-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2M3xpbWFnZS9qcGVnfGFHTTVMMmhpTlM4eE1EVTNOalkxTVRneE1qZzVOQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVWRFNFNVFYME5EWHpNd01IZ3pNREF1YW5CbnwzMzg5ZjYwNTRhMjc5NGU5NjE3ZjZlMzk5N2RmYWIxNGZiNWE0ZDA4ZTdjYjM2NTZjOTcwNDJiNTU0OGM5ZjYx
119167 Hanger Unit Bearings 

AMI BEARINGS AMI BEARINGS

UEECH206NP

Description

UEECH206NP HANGER BEARING ; 30MM ID

Hanger Bearing; 30MM Bore; 64MM Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 80MM Housing Outside Diameter; 39.8MM Length Thru Bore; 104MM Housing Overall Length; Relubricatable; UE206 Insert Part Number

Part #

UEECH206NP

BDI #
119167

Details

223.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 223.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.971
EAN
0808250183982
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE206
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH206NP
Weight / LBS
2.14
Long Description
Hanger Bearing; 30MM Bore; 64MM Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 80MM Housing Outside Diameter; 39.8MM Length Thru Bore; 104MM Housing Overall Length; Relubricatable; UE206 Insert Part Number
Bore
1.181 Inch | 30 Millimeter
Housing Outside Diameter
3.15 Inch | 80 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Housing Overall Length
4.094 Inch | 104 Millimeter
Length Thru Bore
1.567 Inch | 39.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh