

AMI BEARINGS
AMI BEARINGS
UEECH210
AMI BEARINGS AMI BEARINGS
Description
UEECH210 HANGER BEARING ; 50MM ID
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 114MM Housing Outside Diameter; 52.6MM Length Thru Bore; 140MM Housing Overall Length; Relubricatable; UE210 Insert Part Number
Part #
UEECH210
BDI #
119150
Details
298.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEECH210/p/119150
Your Price
$ 298.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.259
EAN
0808250211487
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE210
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH210
Weight / LBS
4.98
Long Description
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 114MM Housing Outside Diameter; 52.6MM Length Thru Bore; 140MM Housing Overall Length; Relubricatable; UE210 Insert Part Number
Length Thru Bore
2.071 Inch | 52.6 Millimeter
Housing Outside Diameter
4.488 Inch | 114 Millimeter
Base to Center Height
3.268 Inch | 83 Millimeter
Bore
1.969 Inch | 50 Millimeter
Housing Overall Length
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh