

COOPER BEARING
COOPER BEARING
01B400MEX
COOPER BEARING COOPER BEARING
Description
01B400MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 400MM POR
Insert Bearing; 400MM Bore; Wide Inner Ring; 76.2MM Outer Race Width; 546.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
01B400MEX
BDI #
24714349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01B400MEX/p/24714349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
79.2
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
209.43915
Long Description
Insert Bearing; 400MM Bore; Wide Inner Ring; 76.2MM Outer Race Width; 546.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
15.748 Inch | 400 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Outer Race Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh