

COOPER BEARING
COOPER BEARING
01B420MEX
COOPER BEARING COOPER BEARING
Description
01B420MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 420MM POR
Insert Bearing; 420MM Bore; Wide Inner Ring; 76.2MM Outer Race Width; 571.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
01B420MEX
BDI #
24714353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01B420MEX/p/24714353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
102.96
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
229.28075
Long Description
Insert Bearing; 420MM Bore; Wide Inner Ring; 76.2MM Outer Race Width; 571.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
16.535 Inch | 420 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter
Outer Race Width
3 Inch | 76.2 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh