

COOPER BEARING
COOPER BEARING
01EB240MGR
COOPER BEARING COOPER BEARING
Description
COP.01EB240MGR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MED DUTY 240MM
Insert Bearing; 240MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 374.65MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB240MGR
BDI #
20518265
Details
39823.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB240MGR/p/20518265
Your Price
$ 39,823.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
43.94
EAN
7316577184214
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
88.1849
Long Description
Insert Bearing; 240MM Bore; Wide Inner Ring; 66.7MM Outer Race Width; 374.65MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
4.803 Inch | 122 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Outer Race Width
2.626 Inch | 66.7 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh